BUSS 170M3267 FUSE 315A 690V 1*KN/1

Item #: 0950858

Cat #: 170M3267

UPC: 051712255516

$ 719.00 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3267 FUSE 315A 690V 1

Overview

BUS 170M3267 FUSE 315A 690V 1
Also known as: 051712255516, 170M3267, BUS170M3267

Specifications

No Specifications Available