BUSS 170M3246 FUSE 315A 1250V 1*KN/

Item #: 0950844

Cat #: 170M3246

UPC: 051712255394

$ 767.16 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3246 FUSE 315A 1250V

Overview

BUS 170M3246 FUSE 315A 1250V
Also known as: 051712255394, 170M3246, BUS170M3246

Specifications

No Specifications Available