FUSE 160A 1250V 1*KN/110 AR CU

Item #: 0950841

Cat #: 170M3243

UPC: 051712255363

$ 823.34 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Fuse-link, high speed, 160 A, AC 1250 V, compact size 1, 45 x 58 x 138 mm, aR, DIN, IEC, type K indicator

Overview

Fuse-link, high speed, 160 A, AC 1250 V, compact size 1, 45 x 58 x 138 mm, aR, DIN, IEC, type K indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712255363, 170M3243, BUS170M3243

Specifications

Amps: 160
Type: Square Body
Interrupt Rating DC: 100 kA
Amps: 160
Interrupt Rating DC: 100 kA
Type: Square Body