BUSS 170M3240 FUSE 80A 1250V 1*KN/1

Item #: 0950837

Cat #: 170M3240

UPC: 051712255332

$ 846.84 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3240 FUSE 80A 1250V 1

Overview

BUS 170M3240 FUSE 80A 1250V 1
Also known as: 051712255332, 170M3240, BUS170M3240

Specifications

No Specifications Available