BUSS 170M3238 FUSE 50A 1250V 1*KN/1

Item #: 0950834

Cat #: 170M3238

UPC: 051712255318

$ 846.84 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3238 FUSE 50A 1250V 1

Overview

BUS 170M3238 FUSE 50A 1250V 1
Also known as: 051712255318, 170M3238, BUS170M3238

Specifications

No Specifications Available