BUSS 170M3223 FUSE 630A 690V 1*TN/1

Item #: 0950832

Cat #: 170M3223

UPC: 051712255301

$ 765.69 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3223 FUSE 630A 690V 1

Overview

BUS 170M3223 FUSE 630A 690V 1
Also known as: 051712255301, 170M3223, BUS170M3223

Specifications

No Specifications Available