BUSS 170M3218 FUSE 350A 690V 1*TN/1

Item #: 0950823

Cat #: 170M3218

UPC: 051712255257

$ 682.45 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3218 FUSE 350A 690V 1

Overview

BUS 170M3218 FUSE 350A 690V 1
Also known as: 051712255257, 170M3218, BUS170M3218

Specifications

No Specifications Available