FUSE 315A 690V 1*TN/110 AR UC

Item #: 0950822

Cat #: 170M3217

UPC: 051712255240

$ 682.45 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Fuse-link, high speed, 315 A, AC 690 V, compact DIN 1, 45 x 58 x 134 mm, aR, DIN, IEC, type T indicator

Overview

Fuse-link, high speed, 315 A, AC 690 V, compact DIN 1, 45 x 58 x 134 mm, aR, DIN, IEC, type T indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712255240, 170M3217, BUS170M3217

Specifications

Type: Square Body
Interrupt Rating DC: 200
Amps: 315
Type: Square Body
Amps: 315
Interrupt Rating DC: 200