FUSE 250A 690V 1*TN/110 AR UC

Item #: 0950820

Cat #: 170M3216

UPC: 051712255233

$ 682.45 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Fuse-link, high speed, 250 A, AC 690 V, compact DIN 1, 45 x 58 x 134 mm, aR, DIN, IEC, type T indicator

Overview

Fuse-link, high speed, 250 A, AC 690 V, compact DIN 1, 45 x 58 x 134 mm, aR, DIN, IEC, type T indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712255233, 170M3216, BUS170M3216

Specifications

Amps: 250
Type: Square Body
Interrupt Rating DC: 200
Amps: 250
Interrupt Rating DC: 200
Type: Square Body