FUSE 200A 690V 1*TN/110 AR UC

Item #: 0950818

Cat #: 170M3215

UPC: 051712255226

$ 614.58 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Fuse-link, high speed, 200 A, AC 690 V, compact DIN 1, 45 x 58 x 134 mm, aR, DIN, IEC, type T indicator

Overview

Fuse-link, high speed, 200 A, AC 690 V, compact DIN 1, 45 x 58 x 134 mm, aR, DIN, IEC, type T indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712255226, 170M3215, BUS170M3215

Specifications

Amps: 200
Interrupt Rating DC: 200
Amps: 200
Interrupt Rating DC: 200