BUSS 170M3214 FUSE 160A 690V 1*TN/1

Item #: 0950817

Cat #: 170M3214

UPC: 051712255219

$ 614.58 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3214 FUSE 160A 690V 1

Overview

BUS 170M3214 FUSE 160A 690V 1
Also known as: 051712255219, 170M3214, BUS170M3214

Specifications

No Specifications Available