BUSS 170M3161 FUSE 80A 690V 1*/110

Item #: 0950778

Cat #: 170M3161

UPC: 051712814270

$ 420.59 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3161 FUSE 80A 690V 1*

Overview

BUS 170M3161 FUSE 80A 690V 1*
Also known as: 051712814270, 170M3161, BUS170M3161

Specifications

No Specifications Available