BUSS 170M3148 FUSE 400A 1250V 1*/11

Item #: 0950776

Cat #: 170M3148

UPC: 051712255035

$ 866.25 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3148 FUSE 400A 1250V

Overview

BUS 170M3148 FUSE 400A 1250V
Also known as: 051712255035, 170M3148, BUS170M3148

Specifications

No Specifications Available