BUSS 170M3147 FUSE 350A 1250V 1*/11

Item #: 0950775

Cat #: 170M3147

UPC: 051712255028

$ 834.02 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3147 FUSE 350A 1250V

Overview

BUS 170M3147 FUSE 350A 1250V
Also known as: 051712255028, 170M3147, BUS170M3147

Specifications

No Specifications Available