BUSS 170M3145 FUSE 250A 1250V 1*/11

Item #: 0950773

Cat #: 170M3145

UPC: 051712255004

$ 688.62 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3145 FUSE 250A 1250V

Overview

BUS 170M3145 FUSE 250A 1250V
Also known as: 051712255004, 170M3145, BUS170M3145

Specifications

No Specifications Available