BUSS 170M3143 FUSE 160A 1250V 1*/11

Item #: 0950771

Cat #: 170M3143

UPC: 051712254984

$ 573.30 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3143 FUSE 160A 1250V

Overview

BUS 170M3143 FUSE 160A 1250V
Also known as: 051712254984, 170M3143, BUS170M3143

Specifications

No Specifications Available