BUSS 170M3138 FUSE 50A 1250V 1*/110

Item #: 0950766

Cat #: 170M3138

UPC: 051712254939

$ 552.58 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3138 FUSE 50A 1250V 1

Overview

BUS 170M3138 FUSE 50A 1250V 1
Also known as: 051712254939, 170M3138, BUS170M3138

Specifications

No Specifications Available