Fuse, Square Body DIN 43-653, Size 1, Indicator, 450A, 690/700VAC

Item #: 0950762

Cat #: 170M3120

UPC: 051712792202

$ 616.32 EA
Company wide:
0 in stock
Documents & Guides
450 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 1, Type -KN/80, Visual Indicator, 690/700 Volt AC (IEC/UL)

Overview

450 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 1, Type -KN/80, Visual Indicator, 690/700 Volt AC (IEC/UL)
Also known as: 051712792202, 170M3120, BUS170M3120

Specifications

Amps: 450
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 450
Interrupt Rating DC: 200
Type: Square Body, Square