BUSS 170M3119 FUSE 400A 690V 1*KN/8

Item #: 0950761

Cat #: 170M3119

UPC: 051712254892

$ 547.09 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3119 FUSE 400A 690V 1

Overview

BUS 170M3119 FUSE 400A 690V 1
Also known as: 051712254892, 170M3119, BUS170M3119

Specifications

No Specifications Available