BUSS 170M3118 FUSE 350A 690V 1*KN/8

Item #: 0950760

Cat #: 170M3118

UPC: 051712565974

$ 574.62 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3118 FUSE 350A 690V 1

Overview

BUS 170M3118 FUSE 350A 690V 1
Also known as: 051712565974, 170M3118, BUS170M3118

Specifications

Amps: 350
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 350
Interrupt Rating DC: 200
Type: Square Body, Square