BUSS 170M3112 FUSE 100A 690V 1*KN/8

Item #: 0950753

Cat #: 170M3112

UPC: 051712254830

$ 491.10 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3112 FUSE 100A 690V 1

Overview

BUS 170M3112 FUSE 100A 690V 1
Also known as: 051712254830, 170M3112, BUS170M3112

Specifications

No Specifications Available