Fuse, Square Body DIN 43-653, Size 1, Indicator, 50A, 690/700VAC

Item #: 0950749

Cat #: 170M3109

UPC: 051712254809

$ 537.24 EA
Company wide:
0 in stock
Documents & Guides
50 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 1, Type - KN/80, Visual Indicator, 690/700 Volt AC (IEC/UL)

Overview

50 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 1, Type - KN/80, Visual Indicator, 690/700 Volt AC (IEC/UL)
Also known as: 051712254809, 170M3109, BUS170M3109

Specifications

Type: Square
Interrupt Rating DC: 200
Amps: 50
Type: Square
Amps: 50
Interrupt Rating DC: 200