BUSS 170M3067 FUSE 315A 690V 1*TN/8

Item #: 0950734

Cat #: 170M3067

UPC: 051712254724

$ 620.67 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3067 FUSE 315A 690V 1

Overview

BUS 170M3067 FUSE 315A 690V 1
Also known as: 051712254724, 170M3067, BUS170M3067

Specifications

No Specifications Available