BUSS 170M3066 FUSE 250A 690V 1*TN/8

Item #: 0950732

Cat #: 170M3066

UPC: 051712254717

$ 565.26 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3066 FUSE 250A 690V 1

Overview

BUS 170M3066 FUSE 250A 690V 1
Also known as: 051712254717, 170M3066, BUS170M3066

Specifications

No Specifications Available