Square Body, Fuse-Link, High Speed, 160A, 690VAC, Compact DIN 1, 45 x 58 x 104 mm, aR, DIN, IEC, Sin

Item #: 0950728

Cat #: 170M3064

UPC: 051712254694

$ 552.23 EA
Company wide:
0 in stock
Documents & Guides
Square Body, Fuse-Link, High Speed, 160 Amp, 690 Volt AC, Compact DIN 1, 45 x 58 x 104 mm, aR, DIN, IEC, Single Indicator

Overview

Square Body, Fuse-Link, High Speed, 160 Amp, 690 Volt AC, Compact DIN 1, 45 x 58 x 104 mm, aR, DIN, IEC, Single Indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712254694, 170M3064, BUS170M3064

Specifications

Volts AC: 690
Amps: 160
Type: Square Body, Fuse Link
Mounting: Bolt On
Volts AC: 690
Type: Square Body, Fuse Link
Amps: 160
Mounting: Bolt On