FUSE 630A 690V 1*/80 AR UC

Item #: 0950723

Cat #: 170M3023

UPC: 051712254632

$ 678.76 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Fuse-link, high speed, 630 A, AC 690 V, compact DIN 1, 45 x 45 x 104 mm, aR, DIN, IEC, single indicator

Overview

Fuse-link, high speed, 630 A, AC 690 V, compact DIN 1, 45 x 45 x 104 mm, aR, DIN, IEC, single indicator

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712254632, 170M3023, BUS170M3023

Specifications

Amps: 100
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 100
Interrupt Rating DC: 200
Type: Square Body, Square