550A Square Body DIN 43-653 Fuse, Size 1, Visual Indicator, 690/700V

Item #: 0950721

Cat #: 170M3022

UPC: 051712792745

$ 678.76 EA
Company wide:
0 in stock
Documents & Guides
550 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 1, Type -/80, Visual Watts Indicator, 690V/700V (IEC/UL)

Overview

550 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 1, Type -/80, Visual Watts Indicator, 690V/700V (IEC/UL)
Also known as: 051712792745, 170M3022, BUS170M3022

Specifications

Amps: 100
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 100
Interrupt Rating DC: 200
Type: Square Body, Square