BUSS 170M3020 FUSE 450A 690V 1*/80

Item #: 0950719

Cat #: 170M3020

UPC: 051712799348

$ 546.74 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3020 FUSE 450A 690V 1

Overview

BUS 170M3020 FUSE 450A 690V 1
Also known as: 051712799348, 170M3020, BUS170M3020

Specifications

No Specifications Available