FUSE 200A 690V 1

Item #: 0950716

Cat #: 170M3015

UPC: 051712799812

$ 440.34 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
FUSE 200A 690V 1*/80 AR UC

Overview

FUSE 200A 690V 1*/80 AR UC
Also known as: 051712799812, 170M3015, BUS170M3015

Specifications

Amps: 100
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 100
Interrupt Rating DC: 200
Type: Square Body, Square