Eaton Bussmann series high speed square body fuse

Item #: 0950714

Cat #: 170M3011

UPC: 051712254564

$ 480.69 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M3011 FUSE 80A 690V 1*

Overview

BUS 170M3011 FUSE 80A 690V 1*
Also known as: 051712254564, 170M3011, BUS170M3011

Specifications

Amps: 80
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 80
Interrupt Rating DC: 200
Type: Square Body, Square