BUSS 170M2818 FUSE 250A 690V 00SU/8

Item #: 0950702

Cat #: 170M2818

UPC: 051712579582

$ 206.84 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M2818 FUSE 250A 690V 0

Overview

BUS 170M2818 FUSE 250A 690V 0
Also known as: 051712579582, 170M2818, BUS170M2818

Specifications

No Specifications Available