BUSS 170M2719 FUSE 315A 690V 00BN/6

Item #: 0950671

Cat #: 170M2719

UPC: 051712816656

$ 417.01 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M2719 FUSE 315A 690V 0

Overview

BUS 170M2719 FUSE 315A 690V 0
Also known as: 051712816656, 170M2719, BUS170M2719

Specifications

No Specifications Available