BUSS 170M2716 FUSE 160A 690V 00BN/6

Item #: 0950667

Cat #: 170M2716

UPC: 051712254359

$ 324.56 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M2716 FUSE 160A 690V 0

Overview

BUS 170M2716 FUSE 160A 690V 0
Also known as: 051712254359, 170M2716, BUS170M2716

Specifications

No Specifications Available