BUSS 170M2708 FUSE 25A 690V 00BN/60

Item #: 0950658

Cat #: 170M2708

UPC: 051712254281

$ 288.00 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M2708 FUSE 25A 690V 00

Overview

BUS 170M2708 FUSE 25A 690V 00
Also known as: 051712254281, 170M2708, BUS170M2708

Specifications

No Specifications Available