BUSS 170M2695 FUSE 32A 690V DIN 00

Item #: 0950644

Cat #: 170M2695

UPC: 051712265515

$ 220.08 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M2695 FUSE 32A 690V DI

Overview

BUS 170M2695 FUSE 32A 690V DI
Also known as: 051712265515, 170M2695, BUS170M2695

Specifications

Amps: 32
Type: Square Body
Interrupt Rating DC: 300
Amps: 32
Interrupt Rating DC: 300
Type: Square Body