BUSS 170M2693 FUSE 20A 690V DIN 00

Item #: 0950643

Cat #: 170M2693

UPC: 051712264853

$ 195.20 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS 170M2693 FUSE 20A 690V DI

Overview

BUS 170M2693 FUSE 20A 690V DI
Also known as: 051712264853, 170M2693, BUS170M2693

Specifications

No Specifications Available