Fan Down Rod, 1" OD x 48" Long, Dual Threaded, Coffee Mocha

Item #: 0950631

Cat #: 360004CMO

UPC: 783927523455

Company wide:
0 in stock
Documents & Guides
Fan Down Rod, 1 Inch OD x 48 Inch Long, Dual Threaded, Coffee Mocha Finish

Overview

Fan Down Rod, 1 Inch OD x 48 Inch Long, Dual Threaded, Coffee Mocha Finish
Also known as: 783927523455, 360004CMO, KIC360004CMO

Specifications

Diameter: 1 in
Material: Steel
Width: 48 in
Diameter: 1 in
Width: 48 in
Material: Steel