FUSE 10A 690V DIN 00 GR

Item #: 0950611

Cat #: 170M2691

UPC: 051712233736

$ 199.15 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 10A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X Din 43-620 blade end, Class gR, DIN 43 620

Overview

Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 10A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X Din 43-620 blade end, Class gR, DIN 43 620

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712233736, 170M2691, BUS170M2691

Specifications

Amps: 10
Type: Square Body
Interrupt Rating DC: 300
Amps: 10
Interrupt Rating DC: 300
Type: Square Body