BUSS 170M2679 FUSE 63A 1000V DIN 00

Item #: 0950596

Cat #: 170M2679

UPC: 051712563505

$ 282.57 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M2679 FUSE 63A 1000V D

Overview

BUS 170M2679 FUSE 63A 1000V D
Also known as: 051712563505, 170M2679, BUS170M2679

Specifications

Amps: 63
Amps: 63