BUSS 170M2678 FUSE 50A 1000V DIN 00

Item #: 0950595

Cat #: 170M2678

UPC: 051712579445

$ 249.63 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M2678 FUSE 50A 1000V D

Overview

BUS 170M2678 FUSE 50A 1000V D
Also known as: 051712579445, 170M2678, BUS170M2678

Specifications

No Specifications Available