BUSS 170M2677 FUSE 40A 1000V DIN 00

Item #: 0950593

Cat #: 170M2677

UPC: 051712671705

$ 283.26 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS 170M2677 FUSE 40A 1000V D

Overview

BUS 170M2677 FUSE 40A 1000V D
Also known as: 051712671705, 170M2677, BUS170M2677

Specifications

No Specifications Available