Fuse, Square Body DIN 43-653, Size 00, Indicator, 20A, 1000VAC

Item #: 0950588

Cat #: 170M2673

UPC: 051712678513

$ 400.15 EA
Company wide:
0 in stock
Documents & Guides
20 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 00, Type T, Visual Indicator, 1000 Volt AC (IEC/UL)

Overview

20 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 00, Type T, Visual Indicator, 1000 Volt AC (IEC/UL)
Also known as: 051712678513, 170M2673, BUS170M2673

Specifications

Amps: 20
Type: Square Body
Amps: 20
Type: Square Body