BUSS 170M2672 FUSE 10A 1000V DIN 00

Item #: 0950586

Cat #: 170M2672

UPC: 051712847278

$ 241.39 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M2672 FUSE 10A 1000V D

Overview

BUS 170M2672 FUSE 10A 1000V D
Also known as: 051712847278, 170M2672, BUS170M2672

Specifications

No Specifications Available