BUSS 170M2670 FUSE 350A 690V 00TN/8

Item #: 0950584

Cat #: 170M2670

UPC: 051712792868

$ 493.44 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M2670 FUSE 350A 690V 0

Overview

BUS 170M2670 FUSE 350A 690V 0
Also known as: 051712792868, 170M2670, BUS170M2670

Specifications

No Specifications Available