BUSS 170M2668 FUSE 250A 690V 00TN/8

Item #: 0950582

Cat #: 170M2668

UPC: 051712799188

$ 333.77 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M2668 FUSE 250A 690V 0

Overview

BUS 170M2668 FUSE 250A 690V 0
Also known as: 051712799188, 170M2668, BUS170M2668

Specifications

Amps: 250
Type: Square
Interrupt Rating DC: 200
Amps: 250
Interrupt Rating DC: 200
Type: Square