200A Square Body DIN 43-653 Fuse, Size 00, Indicator for Micro, 690/700V

Item #: 0950580

Cat #: 170M2667

UPC: 051712792875

$ 381.87 EA
Company wide:
0 in stock
Documents & Guides
200 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 00, Type -TN/80, Type T Indicator for Microswitch, 690V/700V (IEC/UL)

Overview

200 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 00, Type -TN/80, Type T Indicator for Microswitch, 690V/700V (IEC/UL)
Also known as: 051712792875, 170M2667, BUS170M2667

Specifications

Amps: 200
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 200
Interrupt Rating DC: 200
Type: Square Body, Square