160A Square Body DIN 43-653 Fuse, Size 00, Indicator for Micro, 690/700V

Item #: 0950578

Cat #: 170M2666

UPC: 051712254243

$ 374.82 EA
Company wide:
0 in stock
Documents & Guides
160 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 00, Type -TN/80, Type T Indicator for Microswitch, 690V/700V (IEC/UL)

Overview

160 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 00, Type -TN/80, Type T Indicator for Microswitch, 690V/700V (IEC/UL)
Also known as: 051712254243, 170M2666, BUS170M2666

Specifications

Amps: 160
Type: Square Body, Square
Interrupt Rating DC: 200
Amps: 160
Interrupt Rating DC: 200
Type: Square Body, Square