Fuse, 80A Square Body DIN 43-653, 00, Type T Indicator, 690/700V

Item #: 0950572

Cat #: 170M2663

UPC: 051712812238

$ 236.58 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
80 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 00, Type -TN/80, Type T Indicator for Microswitch, 690V/700V (IEC/UL)

Overview

80 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 00, Type -TN/80, Type T Indicator for Microswitch, 690V/700V (IEC/UL)
Also known as: 051712812238, 170M2663, BUS170M2663

Specifications

Type: DIN 43-653, With Indication, Square Body
Mounting: Stud
Amps: 80
Size: 00
Interrupt Rating DC: 200 kA
Volts AC Range: 690 - 700
Type: DIN 43-653, With Indication, Square Body
Amps: 80
Interrupt Rating DC: 200 kA
Mounting: Stud
Size: 00
Volts AC Range: 690 - 700