BUSS 170M2661 FUSE 50A 690V 00TN/80

Item #: 0950567

Cat #: 170M2661

UPC: 051712799621

$ 231.87 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M2661 FUSE 50A 690V 00

Overview

BUS 170M2661 FUSE 50A 690V 00
Also known as: 051712799621, 170M2661, BUS170M2661

Specifications

No Specifications Available