BUSS 170M2660 FUSE 40A 690V 00TN/80

Item #: 0950565

Cat #: 170M2660

UPC: 051712254205

$ 325.59 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M2660 FUSE 40A 690V 00

Overview

BUS 170M2660 FUSE 40A 690V 00
Also known as: 051712254205, 170M2660, BUS170M2660

Specifications

No Specifications Available